Shop AP PRODUCTS

020-128 Fresh Cab Rodent Repellent

  • Mfr # 020-128

  • Zoro # G306907956


product price:  $40.49
/ea

Key Features

Color
Yellow
Overall Length
12.5 in
Depth
6.55 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020-128
Zoro #
G306907956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12.5 in
Depth
6.55 in

Details

Color
Yellow
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.