Shop PLANTSKYDD
See all product information
Create Account
Animal Repellent
- Mfr # PS-VRD-3
- Zoro # G205473972
product price:Â
$
47.49
/ea
Key Features
Overall Length
8.75
Overall Height
4.25
Overall Width
6.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-VRD-3
- Zoro #
- G205473972
- UPC #
- 818250000257
- Country of Origin
- United States
Dimensions
- Overall Length
- 8.75
- Overall Height
- 4.25
- Overall Width
- 6.25
Description
The #1 choice of professional growers and landscapers, Plantskydd provides year-round control of deer, rabbits, elk, moose, hares, voles, squirrels, chipmunks and other herbivores. The granular formula is easy to apply straight from the convenient shaker jug ... sprinkle liberally around and under plants and visibly cover the ground.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.