Auto Changeover LP Gas Regulator with Two 24in Pigtails, Cover & Mounting Bracket

  • Mfr # 028-606024

  • Zoro # G916483642


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
12 in
Depth (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028-606024
Zoro #
G916483642
UPC #
711217033650
Country of Origin
China

Dimensions

Length
12 in
Depth (In.)
12 in

Details

Material
Steel
Color
Black

Description

Complete Auto Changeover LP Gas Regulator assembly. Assembly includes: auto changeover regulator, 2-24 pigtails, cover and mounting bracket. The propane regulator is designed with a 1/4 inlet and 3/8 outlet. Female threads. Mounts vertically. 2 stages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.