Shop AP PRODUCTS
See all product information
flex-221 - 10 oz., Black
Mfr # 017-90893
Zoro # G516560644
original price:Â $20.75 , new price: $18.69 , 9 percent off
new price:Â $18.69
/eaKey Features
Length
11.5 in
Material
Plastic
Depth (In.)
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 017-90893
- Zoro #
- G516560644
- UPC #
- 338860051116
- Country of Origin
- United States
Dimensions
- Length
- 11.5 in
- Depth (In.)
- 2 in
Details
- Material
- Plastic
- Color
- Black
Description
Sikaflex -221 is the most well known brand of one component polyurethane sealant/adhesive in the world. Our workhorse. This fast curing product provides permanent elastic adhesion to a number of surfaces with excellent cut and tear resistance. Considered by many to be the ultimate choice in truck, trailer, RV and bus manufacturing. 10 oz.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.