Shop AP PRODUCTS

Inlet Pressure Water Regulator - 3/4in F.G.H. Inlet x 3/4in M.G.H. Outlet

  • Mfr # ME9240

  • Zoro # G816559737


product price:  $36.25
/ea

Key Features

Body Material
Brass
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ME9240
Zoro #
G816559737
UPC #
711217026980
Country of Origin
United States

Dimensions

Length
2 in

Details

Body Material
Brass

Description

The ME9240 will protect your RVs plumbing system against unusually high pressure spikes. This regulator is factory preset at 40 PSI and is non-adjustable. The thread ends are standard 3/4 male garden hose thread and fits all standard water hose and campground water risers. For best results, connect the regulator at the riser source of supply to protect your hose and water system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.