Sil-GP - Clear, 10 Oz.

  • Mfr # 017-189150

  • Zoro # G316559695


product price:  $33.99
/ea

Key Features

Color
Clear
Material
Silicone
Overall Length
9 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
017-189150
Zoro #
G316559695
UPC #
33886066044
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Depth
2 in

Details

Color
Clear
Material
Silicone

Description

SikaSil silicone is an acetoxy-curing low modulus sealant used for general seam sealing interior and exterior applications. It has excellent adhesion to metal, glass, plastic and fiberglass. SikaSil GP has excellent weather stability, is solvent free. Comes in a 10 oz. tube.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.