2 A Polypropylene Cam and Groove Adapter x Female NPT

  • Mfr # 49010430

  • Zoro # G008645934


product price:  $7.89
/ea

Key Features

Body Material
Polypropylene
Coupler Size
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49010430
Zoro #
G008645934
UPC #
89109612390
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
2

Details

Body Material
Polypropylene

Description

For use in suction and discharge operations. Made of lightweight polypropylene for strength and long lasting durability. Allows for hose connection without need for threading tools, lugs, twisting, springs or snaps for and economical, fast and reliable fitting. Models with locking arms prevent couplers from pulling apart during operation. Equipped with EPDM gasket to eliminate leaking between connections. PSI is 125.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.