4 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings
- Mfr # 98128667
- Zoro # G508596064
product price:Â
$
721.99
/ea
Key Features
Tube Material
Pvc, Aluminum
Length
(1) 15, (1) 20 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98128667
- Zoro #
- G508596064
- UPC #
- 725559229763
- Country of Origin
- United States
Dimensions
- Length
- (1) 15, (1) 20 in
Details
- Item
- Trash Pump Hose Kits
- Tube Material
- Pvc, Aluminum
- Color
- Green
Description
4 I.D. x 15' of PVC suction hose coupled male x female aluminum short shank; 4 I.D. x 20' of PVC discharge hose coupled male x female aluminum short shank; plated steel square hole strainer. PVC suction smooth bore hose with rigid PVC helix is flexible and abrasion resistant. PVC discharge hose tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.