5/16, 7/8 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16 Wide Band

  • Mfr # 48017001

  • Zoro # G708350862


product price:  $0.59
/ea
Sold in multiples of 11 for $6.49

Key Features

Color
Brown
Height
1/4 in
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48017001
Zoro #
G708350862
UPC #
725559850943
Country of Origin
China

Dimensions

Height
1/4 in
Length
1-1/4 in

Details

Color
Brown

Description

Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 5/16 hex head screw constructed from stainless steel as well. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.