This item is Discontinued.

Apache Conveyor Belt, 2Ply 150, PVC Blk, 24InW 20104314-24

Conveyor Belt, 2Ply 150, PVC Blk, 24InW (Discontinued)

  • Mfr # 20104314-24
  • Zoro # G9585484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20104314-24
Zoro #
G9585484
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
24
Overall Length
Cut to Length (15 ft Minimum)
Belt Thickness
9/32 in
Bed Depth (In.)
0.313
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width
24 in
For Minimum Pulley Diameter
4 in

Details

Item
High-Grip Multi-Ply Conveyor Belt
Color
Black
Application
#15 Alligator Lace, #RS125 Staple, #U2 Clipper
Belt Ply
2
Top Surface
Diamond Top
Maximum Working Tension
150 piw
Bottom Surface
Bare
Belt Type
2 Ply 150 Polyester Black SBR Siped Diamond Top By Bare
Drive Pulley (In.)
Min 4
Belt Properties
High Grip
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Type
Black SBR
Conveyor Belt Material
SBR Rubber
Load Capacity (Lb.)
150
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing

Description

High-Grip Multi-Ply Conveyor Belt, SBR Rubber, 9/32 in Belt Thickness, 24 in Belt Width, Cut to Length (15 ft Minimum) Overall Length, Black, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Diamond Top, Bottom Surface Bare

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.