Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20104314-36
Zoro #
G9585466
UPC #
-
Country of Origin
United States
Dimensions
Belt Width (In.)
36
Overall Length
Cut to Length (15 ft Minimum)
Belt Thickness
9/32 in
Bed Depth (In.)
0.313
For Minimum Pulley Diameter
4 in
Belt Width
36 in
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Details
Item
High-Grip Multi-Ply Conveyor Belt
Color
Black
Application
#15 Alligator Lace, #RS125 Staple, #U2 Clipper
Belt Ply
2
Top Surface
Diamond Top
Maximum Working Tension
150 piw
Bottom Surface
Bare
Belt Type
2 Ply 150 Polyester Black SBR Siped Diamond Top By Bare
Drive Pulley (In.)
Min 4
Belt Properties
High Grip
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Conveyor Belt Material
SBR Rubber
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Load Capacity (Lb.)
150
Type
Black SBR
Description
High-Grip Multi-Ply Conveyor Belt, SBR Rubber, 9/32 in Belt Thickness, 36 in Belt Width, Cut to Length (15 ft Minimum) Overall Length, Black, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Diamond Top, Bottom Surface Bare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.