Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20028504-20
Zoro #
G6889872
UPC #
725559887390
Country of Origin
United States
Dimensions
Belt Width (In.)
20
Overall Length
Cut to Length (15 ft Minimum)
Belt Thickness
5/32 in
For Minimum Pulley Diameter
3 1/2 in
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width
20 in
Bed Depth (In.)
0.15625
Details
Item
Food-Grade Multi-Ply Conveyor Belt
Color
White
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Ply
3
Top Surface
Smooth
Maximum Working Tension
150 piw
Bottom Surface
Friction
Belt Type
3 Ply PNT 150 White 3/64" By Friction Surface
Drive Pulley (In.)
Min 3 1/2
Belt Properties
Oil Resistant
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Conveyor Belt Material
Nitrile Rubber
Type
White Nitrile
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Load Capacity (Lb.)
150
Description
Food-Grade Multi-Ply Conveyor Belt, Nitrile Rubber, 5/32 in Belt Thickness, 20 in Belt Width, Cut to Length (15 ft Minimum) Overall Length, White, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 3, Top Surface Smooth, Bottom Surface Friction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.