Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20104327-12
Zoro #
G2674990
UPC #
-
Country of Origin
United States
Dimensions
Belt Width (In.)
12
Overall Length
Cut to Length (15 ft Minimum)
Belt Thickness
3/16 in
Belt Width
12 in
For Minimum Pulley Diameter
2 in
Bed Depth (In.)
0.24
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Details
Item
Cleated Multi-Ply Conveyor Belt
Color
Black
Application
#15 Alligator Lace, #RS125 Staple, #UX1 Clipper
Belt Ply
1
Top Surface
Crescent
Maximum Working Tension
120 piw
Bottom Surface
Brushed
Belt Type
Interwoven 120 Polyester Black PVC Crescent Top By Brushed
Drive Pulley (In.)
Min 2
Belt Properties
Crescents Overlap to Assure Smooth, Moving Bulk Solids
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Type
Black PVC
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Conveyor Belt Material
PVC
For Lacing Number
#15 Alligator Lace, #RS125 Staple, #UX1 Clipper
Load Capacity (Lb.)
120
Description
Cleated Multi-Ply Conveyor Belt, PVC, 3/16 in Belt Thickness, 12 in Belt Width, Cut to Length (15 ft Minimum) Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Crescent, Bottom Surface Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.