Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20104151-18
Zoro #
G9591014
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Width (In.)
18
Bed Depth (In.)
0.1875
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Details
Item
Standard Multi-Ply Conveyor Belt
Application
#U2 Clipper, #20 Alligator Lace, #RS187 Staple
Belt Type
Interwoven 120 Polyester Red Urethane Cover By Brushed
Drive Pulley (In.)
Min 4
Ordering Instructions
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Load Capacity (Lb.)
120
Type
Red Urethane
Description
Standard Multi-Ply Conveyor Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.