This item is Discontinued.

Apache Conveyor Belt, Intrwvn 250, PVC Blk, 60InW 20105065-60

Conveyor Belt, Intrwvn 250, PVC Blk, 60InW (Discontinued)

  • Mfr # 20105065-60
  • Zoro # G9583506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20105065-60
Zoro #
G9583506
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Width (In.)
60
Overall Length
Cut to Length
Belt Thickness
1/4 in
For Minimum Pulley Diameter
7 in (9 in Elevator)
Belt Width
60 in
Overall Length (Ft.)
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Bed Depth (In.)
0.266

Details

Item
Fire-Retardant Multi-Ply Conveyor Belt
Color
Black
Application
#U5 Clipper, #27 Alligator Lace, #RS187 Staple, #140 Solid Plate, #550 Bolt On, #R5 Rivet
Belt Ply
1
Top Surface
Cover
Maximum Working Tension
250 PIW
Bottom Surface
Cover
Belt Type
Interwoven 250 Polyester Black PVC Cover By Cover FR/SC
Drive Pulley (In.)
Min 7 (9 Elevator)
Belt Properties
Fire Retardant, Oil Resistant
Ordering Instructions
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Load Capacity (Lb.)
250
Conveyor Belt Material
Polyester
Type
Black PVC
For Lacing Type
Alligator Lacing, Bolt-Hinge Lacing, Clipper Lacing, Staple-Style Alligator Lacing

Description

Fire-Retardant Multi-Ply Conveyor Belt, Polyester, 1/4 in Belt Thickness, 60 in Belt Width, Cut to Length Overall Length, Black, Maximum Working Tension 250 PIW, Alligator Lacing, Bolt-Hinge Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Cover, Bottom Surface Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.