Zoro Homepage

Conveyor Belt, Nitrile, 50 Ft x 6 In

  • Mfr # 28000150

  • Zoro # G6649404


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 ft
Color
White
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Thickness
5/32 in
Belt Ply
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000150
Zoro #
G6649404
UPC #
725559754050
Country of Origin
United States

Dimensions

Belt Width (In.)
6
Overall Length
50 ft
Belt Thickness
5/32 in
For Minimum Pulley Diameter
3 1/2 in
Belt Width
6 in
Bed Depth (In.)
0.15625
Overall Length (Ft.)
50

Details

Item
Food-Grade Multi-Ply Conveyor Belt
Color
White
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Ply
3
Top Surface
Smooth
Maximum Working Tension
150 piw
Bottom Surface
Friction
Belt Type
3 Ply Pnt 150 White 3/64 X Friction Surface
Drive Pulley (In.)
Min 3 1/2
Belt Properties
Food Grade, Oil Resistant
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Conveyor Belt Material
Nitrile Rubber
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Load Capacity (Lb.)
150
Type
White Nitrile

Description

Food-Grade Multi-Ply Conveyor Belt, Nitrile Rubber, 5/32 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, White, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 3, Top Surface Smooth, Bottom Surface Friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.