Zoro Homepage

Conveyor Belt, Wh Nitrile, 100 Ft x 6 In

  • Mfr # 28000155

  • Zoro # G7261274


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

Belt Width (In.)
6
Overall Length
100 ft
Color
White
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000155
Zoro #
G7261274
UPC #
725559754067
Country of Origin
United States

Dimensions

Belt Width (In.)
6
Overall Length
100 ft
Belt Thickness
5/32 in
Overall Length (Ft.)
100
Bed Depth (In.)
0.15625
For Minimum Pulley Diameter
3 1/2 in
Belt Width
6 in

Details

Item
Food-Grade Multi-Ply Conveyor Belt
Color
White
Application
Use With Clipper #2, Alligator Lace #20 or Staple #125
Belt Ply
3
Top Surface
Smooth
Maximum Working Tension
150 piw
Bottom Surface
Friction
Belt Type
3 Ply Pnt 150 White 3/64 X Friction Surface
Drive Pulley (In.)
Min 3 1/2
Belt Properties
Food Grade, Oil Resistant
Ordering Instructions
Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Load Capacity (Lb.)
150
For Lacing Type
Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
Conveyor Belt Material
Nitrile Rubber
Type
White Nitrile

Description

Food-Grade Multi-Ply Conveyor Belt, Nitrile Rubber, 5/32 in Belt Thickness, 6 in Belt Width, 100 ft Overall Length, White, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 3, Top Surface Smooth, Bottom Surface Friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.