Shop APACHE

CP3119 1-3/8" Band-It Carbon Steel Center Punch Preformed Clamp w/ 3/8" Wide Band

  • Mfr # 40029105

  • Zoro # G605664345


product price:  $1.30
/ea
Sold in multiples of 25 for $32.50

Key Features

Width (In.)
1.75
Max. Clamp Dia. (In.)
1-3/8 in.
Overall Height
0.25
Color
Silver
For Use With
Band IT Center Punch Tool - Part #40049004
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40029105
Zoro #
G605664345
UPC #
725559055492
Country of Origin
United States

Dimensions

Width (In.)
1.75
Max. Clamp Dia. (In.)
1-3/8 in.
Overall Height
0.25
Overall Length
4.25

Details

Item
1-3/8 in. Band-It Carbon Steel Center Punch Preformed Clamp w/ 3/8 inch Wide Band
Color
Silver
For Use With
Band IT Center Punch Tool - Part #40049004
Material
Carbon Steel
Application
Attach Pin-Lug Couplings, KC Nipples, Cam and Groove Couplers and Hose Menders to Hoses

Description

Apache 40029105 cp3119 1-3/8" band-it carbon steel center punch preformed clamp w/ 3/8" wide band heat treated galvanized steel band with stainless steel buckles for maximum locking strength. Use band-it t300 or s38 center punch tool to install. Used to attach pin-lug couplings, king nipples, cam and groove couplers, and hose menders to hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.