HB Brass Fitting, 3/4" MPTx3/4"
Mfr # 44022001
Zoro # G3724259
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Pipe Fitting Material
Brass
Tube Size
3/4"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44022001
Zoro #
G3724259
UPC #
725559061387
Country of Origin
United States
Dimensions
Tube Size
3/4"
Details
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Item
Hose Barb Fitting
Description
HB Brass Fitting,3/4 In. MPTx3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.