Absorba Select Entry Mat, Rectangular, 36 x 60, Pepper

  • Mfr # 76036190230000496

  • Zoro # G510997682


product price:  $75.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76036190230000496
Zoro #
G510997682
UPC #
86364613308
Country of Origin
India

Dimensions

Size
36 in x 60 in

Details

Item
Entrance Mat
Color
Pepper

Description

Classic commercial mat with a crush-resistant surface has been re-engineered with added weight for extra durability. Long-lasting, phthalate-free rubber backing and border keep moisture on the mat and away from indoor flooring. The polypropylene needlepunch carpeted surface is fade-resistant, holds up to 1.5 gallons of water per square yard, and dries quickly. Manufactured with no underside grippers to provide more area-to-surface contact with the floor. Weighing about 127 ounces per square yard, the mat is meant to stay in place. Ideal for use in interior or exterior high-traffic areas such as commercial buildings, hotels, restaurants, schools, businesses and homes. Easy to clean: simply shake, sweep, or hose off.


  • • Rubber-reinforced surface nubs effectively remove dirt and mositure from shoes.
  • • Long-lasting, phthalate-free rubber backing and border keeps moisture on the mat and way from indoor flooring.
  • • Polypropylene needlepunch carpet is fade-resistant and dries quickly.
  • • Holds 1.5 gallons of water per square yard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.