Zoro Homepage

Part F Male Poly Cam/Groove, 1-1/2"

  • Mfr # 49013995

  • Zoro # G3724469


product price: $4.55
/ea
Sold in multiples of 6 for $27.30

Key Features

Coupling Type
Type F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49013995
Zoro #
G3724469
UPC #
089109612369
Country of Origin
United States

Details

Item
Part F Male Poly Cam/Groove,1-1/2"
Coupling Type
Type F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene

Description

Part F Male Poly Cam/Groove,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.