Zoro Homepage

125kVA, Out: 208V In: 480V

  • Mfr # 0M-PMM125GF126

  • Zoro # G912141355


product price: $9,579.99
/ea
Free Shipping & Returns

Key Features

Power Rating
125kVA
Input Voltage
480V
Output Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0M-PMM125GF126
Zoro #
G912141355
UPC #
-
Country of Origin
Thailand

Details

Power Rating
125kVA
Input Voltage
480V
Output Voltage
208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.