Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups 750Va Rm 2U 120V w/ Smartconnect
Mfr # SMT750RM2UC
Zoro # G9418065
original price:
$629.99
new price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 120V AC
- Width 17.01 in
- Battery Type Lead-acid battery
- Height 3.39 in
- Depth 16.1 in
Product Information
- Brand Apc
- MFR # SMT750RM2UC
- Zoro # G9418065
- UPC # 731304325468
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Height | 3.39 in |
Depth | 16.1 in |
Cord Length | 8.01 |
Rack Height | 2 |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- SQUARE D Wireway Accessory, Panel Adapter, 4x4 in. (LDB4A)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- APC Smart-UPS 425 VA Battery Backup System, 6 (BE425M)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- Apc Power Systems