Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACK-UPS 650, 8 OUTLET, CANADA

  • Mfr # BE650G1-CN

  • Zoro # G721705816


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC
Mounting
Tower
Power Rating
650 VA
UPS Type
Standby
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE650G1-CN
Zoro #
G721705816
UPC #
882658227684
Country of Origin
United States

Details

Input Voltage
110 V AC
Number of Outlets
8
Mounting
Tower
Power Rating
650 VA
UPS Type
Standby
Output Voltage
120 V AC
Wattage
390 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.