BACK-UPS NS 6 OUTLET 450VA, 120V, RE
- Mfr # BN450M-CA
- Zoro # G814884817
product price:Â
$
80.15
/ea
Key Features
UPS Type
Standby
Mounting
Tower
Wattage
255 W
Input Voltage
120V AC
Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN450M-CA
- Zoro #
- G814884817
- UPC #
- 731304329381
- Country of Origin
- United States
Details
- UPS Type
- Standby
- Mounting
- Tower
- Wattage
- 255 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Number of Outlets
- 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.