Shop APC
See all product information
Create Account
Netshelter Rack Ats 2U 120V 30A (2) L5-30P In (16) 5-20R Out
- Mfr # AP4453A
- Zoro # G923438147
product price:Â
$
2,168.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Width
17 in
Amps
30 A
Voltage
120 V AC
Depth
9.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP4453A
- Zoro #
- G923438147
- UPC #
- -
- Country of Origin
- India
- Amps
- 30 A
- Voltage
- 120 V AC
Dimensions
- Height
- 3.5 in
- Width
- 17 in
- Depth
- 9.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.