NetShelter Rack PDU TAA

  • Mfr # AP8841US

  • Zoro # G222702000


product price:  $1,414.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cord Length
9.51 ft
Standards
METI Denan, PSE, VDE
Features
LCD Display
Voltage
200 V AC, 208 V AC, 230 V AC
Height
70.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP8841US
Zoro #
G222702000
UPC #
731304435310
Country of Origin
United States

Dimensions

Cord Length
9.51 ft
Height
70.5 in
Depth
1.7 in
Width
2.2 in

Details

Item
PDU
Standards
METI Denan, PSE, VDE
Features
LCD Display
Voltage
200 V AC, 208 V AC, 230 V AC
Connector Type
NEMA L6-30P
Amps
30 A

Description

RACK PDU 2G, METERED, ZEROU, 30A, 200/208V, (36) C13 & (6) C19 TAA Metered - NEMA L6-30P - 36 x IEC 60320 C13, 6 x IEC 60320 C19 - 230 V AC, 200 V AC, 208 V AC - 9.84 ft Cord Length - 0U - Vertical/Toolless - Rack-mountable - Rack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.