Shop All Power Strips
Apc
PDU, 15A, 8 Outlet, 12 ft, Black
Mfr # AP7800B
Zoro # G6584322
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120V AC
- Color Black
- Cord Length 12 ft
- Max. Amps 15 A
Product Information
- Brand Apc
- MFR # AP7800B
- Zoro # G6584322
- UPC # 731304331452
- Country of Origin India
- Category Power Strips
Dimensions
Cord Length | 12 ft |
Height | 1 3/4 in |
Length | 17 15/32 in |
Width | 13 1/4 in |
Length (Straight Wireway) | 17 15/32 in |
Overall Height | 1 3/4 in |
Overall Width | 17 1/2 in |
Overall Length | 17 1/2 in |
Manufacturers Warranty Length | 2 yr |
Details
Description
Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 12 ft, Number of Outlets 8, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-15P, Housing Material Plastic, Includes Cord Retention Brackets, Mounting Brackets, Manufacturers Warranty Length 2 yr, Maximum Current 15 A, Maximum Operating Temperature 113 Degrees F, Maximum Output Voltage 120V AC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC SurgeArrest 6-Outlet Surge Protector with 6 ft. Cord (Black) (PE66)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15ft Cord (812418)
- Apc Power Strips