Shop All Power Strips
Apc
PDU, 20A, 24 Outlet, 10 ft, Black
Mfr # AP7530
Zoro # G6769831
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 120V
- Color Black
- Cord Length 10 Ft.
- Max. Amps 20A
Product Information
- Brand Apc
- MFR # AP7530
- Zoro # G6769831
- UPC # 731304207962
- Country of Origin India
- Category Power Strips
Dimensions
Cord Length | 10 Ft. |
Width | 2 13/64 in |
Length | 63 3/4 in |
Height | 1 3/4 in |
Dimensions | 4.4 cm D x 161.9 cm H x 5.6 cm W |
Depth | 4.4 cm |
Length (Straight Wireway) | 63 3/4 in |
Overall Width | 2 1/4 in |
Overall Height | 63 3/4 in |
Overall Length | 63 3/4 in |
Rack Height | 0U |
Manufacturers Warranty Length | 2 yr |
Details
Description
Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 10 ft, Number of Outlets 24, Receptacle Type NEMA 5-20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Vertical Rack, Plug Type NEMA L5-20P, Housing Material Plastic, Includes Cord Retention Brackets, Mounting Hardware, Mounting Brackets, Manufacturers Warranty Length 2 yr, Maximum Current 20 A, Maximum Operating Temperature 113 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- TELEMECANIQUE SENSORS Vacuum Switch, 1/4-18"FNPT, Stndrd/Reverse (9016GAW2)
- MARATHON 0.50 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 71 Frame, Tefc (R387)
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC SurgeArrest 6-Outlet Surge Protector with 6 ft. Cord (Black) (PE66)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- Apc Power Strips