Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, IEC 320 C19, IEC C19, 6 ft., PK6

  • Mfr # AP8716S

  • Zoro # G5233681


product price: $276.99
/pk 6, $46.17/ea
Free Shipping & Returns

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
14/3
Plug Configuration
Locking IEC-320 C19
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8716S
Zoro #
G5233681
UPC #
731304279723
Country of Origin
China

Dimensions

Cord Length
6 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.38 in

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
14/3
Plug Configuration
Locking IEC-320 C19
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
Locking IEC-320 C20
Jacket Color
Black
Jacket Material
Rubber/Plastic
Standards
CCC, CSA, PSE, UL Listed, VDE
Description/Special Features
Locking
Jacket Material - Wire and Cable
Plastic, Rubber
Max. Cord Temp.
167 Degrees F
Connector End - Wire and Cable
IEC-320 C20
Temp. Range
32 Degrees to 167 Degrees F
Wire and Cable Item
Power Cord
NEC Cord Designation
IEC C19
Connector End
IEC-320 C20
NEMA Plug Configuration
IEC-320 C19
Shape
Round
Connector End (Wire and Cable)
IEC-320 C20
Color
Black
Voltage Rating
240 V AC
Product Color
Black
Frequency
50 Hz
Certifications & Standards
CCC
First End Connector Type
IEC 60320 C20
Product Name
AP8716S Standard Power Cord

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking IEC-320 C20, Cord Length 1 ft, Voltage 120V AC, Plug Configuration Locking IEC-320 C19, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.38 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.