Remote Test Station, White, Alarm
- Mfr # MSR-50RKA/W
- Zoro # G816592307
product price:Â
$
89.99
/ea
Key Features
Compatible with Brand
Air Products and Controls
Current Rating
138 mA (Alarm with Sounder), 22 mA (Alarm), 6 mA (Standby), 92 mA (Alarm with Sounder and Strobe)
Compatible with Manufacturer Model No.
MSR-50MSA, MSR-50RMA, MSR-50RMS
Standards
UL 268
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSR-50RKA/W
- Zoro #
- G816592307
- UPC #
- 814498020620
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 2 1/2 in
- Fits Chest Size
- Decora Style Cover Plate, Enhanced Sounder Assembly
Description
Kit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.