Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable
Mfr # RBC24
Zoro # G5073490
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SU1400RM2U
- Voltage - Batteries ['12V DC' '110V AC']
- Battery Connection Detachable Cable
- Depth - Batteries 13 1/2 in
- Height - Batteries 3 1/4 in
Product Information
- Brand Apc
- MFR # RBC24
- Zoro # G5073490
- UPC # 731304015772
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth - Batteries | 13 1/2 in |
Height - Batteries | 3 1/4 in |
Width - Batteries | 8 1/2 in |
Width | 21.6 cm |
Depth | 34.3 cm |
Height | 8.3 cm |
Details
Description
Replacement UPS Battery, For Use With Mfr. No. SU1400RM2U, Voltage - Batteries ['12V DC' '110V AC'], Battery Connection Detachable Cable, Height - Batteries 3 1/4 in, Depth - Batteries 13 1/2 in, Width - Batteries 8 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- EPSON Heat Shrink Tube, Black on Ylw, 0.875in W (221STBYPX)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, Detachable Cable (RBC55)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- Apc Uninterruptible Power Supplies (UPS) Accessories