SERVICE BYPASS PANEL BYPASS SWITCH RACK-MOUNTABLE - AC 200/208/240 V - 4
- Mfr # SBP5000RMT2U
- Zoro # G015190694
product price:Â
$
1,389.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack
Input Voltage
200V, 208V
Output Voltage
200V, 208V
Outlet Type
(2) L6-30R (2) L6-20R
Number of Outlets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBP5000RMT2U
- Zoro #
- G015190694
- UPC #
- 731304212584
- Country of Origin
- China
Details
- Mounting
- Rack
- Input Voltage
- 200V, 208V
- Output Voltage
- 200V, 208V
- Outlet Type
- (2) L6-30R (2) L6-20R
- Number of Outlets
- 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.