SMART-UPS X 3000VA RACK/TOWER LCD 200-240V WITH NETWORK CARD
- Mfr # SMX3000HVNC
- Zoro # G514873562
product price:Â
$
4,115.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
3000 VA
Mounting
Rack/tower convertible 4U
Input Voltage
208V AC, 230V AC
Output Voltage
208 V AC 1 phase, 230 V AC 1 phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMX3000HVNC
- Zoro #
- G514873562
- UPC #
- 731304292623
- Country of Origin
- Philippines
- UPS Type
- Line Interactive
- Power Rating
- 3000 VA
- Mounting
- Rack/tower convertible 4U
- Input Voltage
- 208V AC, 230V AC
- Output Voltage
- 208 V AC 1 phase, 230 V AC 1 phase
- Outlet Type
- 8 IEC 320C13, 2 IEC Jumpers, 2 IEC 320C19
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.