Shop APC
See all product information
Create Account
SMART-UPS 1500VA LCD 120V US
- Mfr # SMT1500CUS
- Zoro # G914874176
product price:Â
$
1,339.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1500VA
Outlet Type
8x NEMA 5-15R outlets
Number of Outlets
8
Output Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMT1500CUS
- Zoro #
- G914874176
- UPC #
- 731304424413
- Country of Origin
- United States
Details
- UPS Type
- Line Interactive
- Power Rating
- 1500VA
- Outlet Type
- 8x NEMA 5-15R outlets
- Number of Outlets
- 8
- Output Voltage
- 120V
- Wattage
- 1000 W
- Input Voltage
- 120V
- Mounting
- Tower
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.