Zoro Homepage

SMART-UPS 2200VA LCD RM 2U 120V US

  • Mfr # SMT2200RMUS

  • Zoro # G616480286


product price: $2,343.99
/ea
Free Shipping & Returns

Key Features

Wattage
1980 W
Outlet Type
6 NEMA 5-15R and 2 NEMA 5-20R
Mounting
Rack-mountable
Number of Outlets
8
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT2200RMUS
Zoro #
G616480286
UPC #
731304305613
Country of Origin
United States

Details

Wattage
1980 W
Outlet Type
6 NEMA 5-15R and 2 NEMA 5-20R
Mounting
Rack-mountable
Number of Outlets
8
Input Voltage
120 V AC
UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Power Rating
1920 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.