SMART-UPS 3000VA LCD RM 2U 120V SMARTCONNECT AND NETWORK CARD TAA-COMPLIANT
- Mfr # SMT3000RM2UNCUS
- Zoro # G515658571
product price:Â
$
3,889.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Input Voltage
120V AC
Output Voltage
120V AC
Outlet Type
6 NEMA 5-15R+2 NEMA 5-20R
Number of Outlets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMT3000RM2UNCUS
- Zoro #
- G515658571
- UPC #
- -
- Country of Origin
- China
Details
- UPS Type
- Line Interactive
- Power Rating
- 3kVA
- Mounting
- Rackmount 2U
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- 6 NEMA 5-15R+2 NEMA 5-20R
- Number of Outlets
- 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.