Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart UPS 3000VA LCD RM 2U 120V

  • Mfr # SMT3000R2X145

  • Zoro # G916480283


product price: $2,234.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V
Output Voltage
120V
Power Rating
3kVA
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT3000R2X145
Zoro #
G916480283
UPC #
731304294092
Country of Origin
United States

Details

UPS Type
Line Interactive
Input Voltage
120 V
Mounting
Rack-mounted
Output Voltage
120V
Power Rating
3kVA
Wattage
2700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.