Zoro Homepage

SMART-UPS SRT 10000VA 208V TAA

  • Mfr # SRT10KXLTUS

  • Zoro # G316480685


product price: $12,968.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage
208 V AC
Outlet Type
4x NEMA L6-20R and 2x NEMA L6-30R
Mounting
Rack-mountable
Power Rating
10000 VA
Backup Time (Half/Full Load)
11.40 Minute/3.70 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT10KXLTUS
Zoro #
G316480685
UPC #
731304340454
Country of Origin
United States

Details

Input Voltage
208 V AC
Outlet Type
4x NEMA L6-20R and 2x NEMA L6-30R
Mounting
Rack-mountable
Power Rating
10000 VA
Backup Time (Half/Full Load)
11.40 Minute/3.70 Minute
Output Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.