SMART-UPS SRT 3000VA LCD RM 120V WITH NETWORK CARD TAA-COMPLIANT
- Mfr # SRT3000RMXLA-NCUS
- Zoro # G515658120
product price:Â
$
6,239.99
/ea
Free Shipping & Returns
Key Features
Power Rating
3,000 VA
Mounting
Rack
Input Voltage
120V AC
Output Voltage
120V AC
Number of Outlets
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRT3000RMXLA-NCUS
- Zoro #
- G515658120
- UPC #
- -
- Country of Origin
- China
- Power Rating
- 3,000 VA
- Mounting
- Rack
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Number of Outlets
- 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.