SMART-UPS SRT 5000VA RM 208V TAA
Mfr # SRT5KXLTUS
Zoro # G716450271
product price: $7,947.99
/eaKey Features
Power Rating
5400 VA
Output Voltage
208 V AC
Mounting
Rack-mountable
Wattage
4250 W
UPS Type
Double Conversion Online UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRT5KXLTUS
Zoro #
G716450271
UPC #
731304000000
Country of Origin
United States
Details
Power Rating
5400 VA
Output Voltage
208 V AC
Outlet Type
2x NEMA L6-30R and 2x NEMA L6-20R
Mounting
Rack-mountable
Wattage
4250 W
UPS Type
Double Conversion Online UPS
Number of Outlets
4
Input Voltage
208 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.