Shop APC
See all product information
Create Account
SMART-UPS ULTRA ON-LINE LITHIUM ION, 5KVA/5KW, 2U RACK/TOWER, 208V ON 2022-1
- Mfr # SRTL5KRM2UT
- Zoro # G314874233
product price:Â
$
12,465.99
/ea
Free Shipping & Returns
Key Features
Power Rating
5,000 VA
Mounting
Tower, Rack
Wattage
4,900 W
Input Voltage
208V
Output Voltage
208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRTL5KRM2UT
- Zoro #
- G314874233
- UPC #
- 731304435730
- Country of Origin
- Philippines
Details
- Power Rating
- 5,000 VA
- Mounting
- Tower, Rack
- Wattage
- 4,900 W
- Input Voltage
- 208V
- Output Voltage
- 208V
- Outlet Type
- 2 L6-20R + 2 L6-30R NEMA outlets
- Number of Outlets
- 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.