Zoro Homepage

Smart-UPS X 1000VA Tower/Rack 120V with Network Card and SmartConnect

  • Mfr # SMX1000CNC

  • Zoro # G216431800


product price: $1,744.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Power Rating
1000VA
Wattage
900 W
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1000CNC
Zoro #
G216431800
UPC #
731304000000
Country of Origin
Philippines

Details

UPS Type
Line-interactive UPS
Outlet Type
NEMA 5-15P
Output Voltage
120 V AC
Power Rating
1000VA
Wattage
900 W
Mounting
Rack/Tower
Number of Outlets
8
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.