SmartUPS On-Line 2200VA TA
Mfr # SRT2200RMXLA-NCUS
Zoro # G322640011
product price:Â $3,866.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Output Voltage
120 V AC
Width
17.01 in
Standards
ENERGY STAR V2.0 (USA), TAA compliance
Phase
Single Phase
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SRT2200RMXLA-NCUS
Zoro #
G322640011
UPC #
731304740599
Country of Origin
United States
Dimensions
Width
17.01 in
Height
3.35 in
Cord Length
5.91 ft
Depth
22.99 in
Details
Item
Double Conversion Online UPS
Input Voltage
120 V AC
Output Voltage
120 V AC
Standards
ENERGY STAR V2.0 (USA), TAA compliance
Phase
Single Phase
Capacity - Batteries
1800 W
Voltage - Batteries
72V
Battery Type
Lead Acid
Housing Color
Black
Includes
Smart-UPS On-Line SRT 2200VA Rack/Tower UPS, CD with software
NEMA Receptacle Configuration
6 x NEMA 5-20R, 1 x NEMA L5-20R
Description
APC Smart-UPS SRT 2200VA LCD RM 120V with Network Card TAA-Compliant 2U Rack/Tower - 3 Hour Recharge - 120 V AC Input - 120 V AC Output - Sine Wave - 6 x NEMA 5-20R, 1 x NEMA L5-20R Receptacle(s) - Network Card - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.