UPS Battery, 24V DC, 5 Ah

  • Mfr # APCRBC135

  • Zoro # G0413291


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
24V DC
Capacity - Batteries
5 Ah
Height
4.21 in
Depth
5.67 in
Width
4.21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APCRBC135
Zoro #
G0413291
UPC #
731304291732
Country of Origin
Unknown

Dimensions

Height
4.21 in
Depth
5.67 in
Width
4.21 in
Rack Height
0

Details

Item
UPS Battery
Voltage - Batteries
24V DC
Capacity - Batteries
5 Ah
Product Orientation
Tower
Battery Type
Lead-acid battery

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.