Apc

UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC


product price: $2,084.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 3000 VA
  • Mounting Rack
  • Wattage 2.7 kW
  • Input Voltage 120V AC
See all product information

Product Information

Dimensions

Depth 27 in
Cord Length 8 ft
Width 19 in
Height 3 in
Cable Length 8 ft
Rack Height 2U

Details

Item UPS System
UPS Type Line Interactive
Power Rating 3000 VA
Mounting Rack
Wattage 2.7 kW
Input Voltage 120V AC
Output Voltage 120V AC
Backup Time (Half/Full Load) 11.7 min/3.4 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 8
NEMA Receptacle Configuration (2) 5-20R, (6) 5-15R
Input Current 24 A
Phase 1
Ports RJ45 10/100Base-T, RJ45 Serial,Smart Slot, USB
Includes Documentation CD, Powerchute Business Edition Software CD, Rack Mount Support Rails and Hardware
Standards CSA, FCC Part 15 Class A, UL 1778
Transfer Time 4 to 8 msec
Hz 50/60 Hz ( +/-3 Hz)
Automatic Volts Regulation Yes
Display Type LCD
Fax/Modem Line Protection No
NEMA Plug Configuration L5-30P
Green Certification or Other Recognition ENERGY STAR
Battery Type Lead Acid
Housing Color Black
Capacity - Batteries 2880 VA/2700 W
Color Black
Mounting Location front
Other Output Voltages 110 V || 125 V
Battery Life 3-5 year(s)
Operating Altitude 0...10000 ft
Other Input Voltages 110 V || 125 V
Product Certifications cULus || ENERGY STAR V2.0 (USA)
Usb Compatible Yes
Efficiency At Full Load 75...154 V adjustable || 82...144 V
Software Package SmartConnect software for remote power monitoring feature availability varies by terms of use
Acoustic Level 55 dBA
Number Of Cables 1
Presentation Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
Communication Port Support SmartConnect Ethernet port: for cloud monitoring feature availability varies by terms of use
Harmonic Distortion Less than 5%
Storage Altitude 0-50000 ft
Kw Rating 2700 W
Additional Specification cloud-enabled monitoring
Alarm alarm when on battery : distinctive low battery alarm : overload continuous tone alarm
Ambient Air Temperature For Storage -15-45°C
Relative Humidity 0-95 %
Online Thermal Dissipation 348 Btu/h
Storage Relative Humidity 0-95 %
Free Slots 1
Input Frequency 50/60 Hz +/- 3 Hz auto-sensing
Control Panel LED status display with on line : on battery : replace battery and overload indicators, Multi-function LCD status and control console
Provided Equipment Documentation CD || Installation guide || Rack mounting hardware || Rack Mounting support rails || Smart UPS signalling RS-232 cable || USB cable
Ambient Air Temperature For Operation 0-40°C
Number Of Rack Unit 2U
Plug/Connector Type NEMA L5-30P
Form Factor Rack-mountable
Input Voltage Range 75 V AC - 154 V AC
Hot Swappable Yes
Typical Battery Recharge Time 3 Hour
Battery Chemistry Lead Acid
Number of Battery & Surge Outlets 8
Load Capacity 2880 VA/2700 W
Certifications & Standards cULus
Receptacle Detail 6 x NEMA 5-15R, 2 x NEMA 5-20R
Surge Energy Rating 459 J
Product Name Smart-UPS 3000VA LCD RM 2U 120V with SmartConnect
Product Color Black
Package Contents Smart-UPS 3000VA LCD RM 2U 120V with SmartConnect , Documentation CD, Installation guide, Rack mounting hardware, Rack mounting support rails, Smart UPS signalling RS-232 cable, USB cable
Waveform Type Sine Wave
Product Line Smart-UPS

Description

UPS System, Line Interactive, Power Rating 2.88 kVA, Wattage 2.7 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 11.7 min/3.4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration (2) 5-20R, (6) 5-15R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 19 in, Depth 27 in, Height 3 in, Cord Length 8 ft, Display Type LCD

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.