Apc
1500VA Smart UPS LCD 120V, SMT1500C
Mfr # SMT1500C
Zoro # G4417552
original price:
$739.99
7% off
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 7 min
- Nominal Output Voltage 120V
- Output Connections 8
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- APC 2000Va Smart Ups (SMX2000LV)
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts (BE425M)
- APC UPS System, 12.1 min./3.3 min Backup Time (BE650G1)
- APC Smart-Ups X 1500Va Rack/To, SMX1500RM2UC (SMX1500RM2UC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC Smart UPS, Line Interactive, Rack, 1.5kVA (SMT1500RM2UC)
- SIEMENS UPS System, Industrial, DIN Rail, 800kVA (6EP41340GB000AY0)
- Apc Power Systems