Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 2000VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # SMX2000LVNC

  • Zoro # G5105961


product price: $2,567.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
1.92 kVA
UPS Type
Line Interactive
Power Rating
2000VA
Mounting
Rack/Tower
Wattage
1.8 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX2000LVNC
Zoro #
G5105961
UPC #
731304292593
Country of Origin
Philippines

Dimensions

Cord Length
8 ft
Depth
19 in
Height
17 in
Width
19 in
Overall Height
43.2 cm
Overall Width
17.8 cm
Rack Height
4U
Power Cord Length
8 ft
Overall Depth
48.3 cm

Details

Item
UPS System
VA Rating - UPS Systems
1.92 kVA
UPS Type
Line Interactive
Power Rating
2000VA
Mounting
Rack/Tower
Wattage
1.8 kW
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
27.6 min/11 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
10
Standards
BSMI, CSA, NOM, RoHS, VCCI Class A
Input Current
16 A
Hz
50/60 Hz ( +/-3 Hz)
NEMA Receptacle Configuration
(1) L5-20R; (3) 5-20R; (6) 5-15R
Fax/Modem Line Protection
No
Display Type
LCD/LED
Transfer Time
4 to 8 msec
NEMA Plug Configuration
5-20P
Automatic Volts Regulation
Yes
Phase
Single
Includes
Rack Mounting Brackets, Rack Mounting Hardware, Rack Mounting Support Rails, Smart UPS Signalling RS-232 Cable, USB Cable
Capacity - Batteries
1920 VA/1800 W
Battery Type
Sealed Lead Acid (SLA)
Housing Color
Black
Housing Material
Steel
Usb Compatible
No
Input Frequency
50/60 Hz +/- 3 Hz auto-sensing
Harmonic Distortion
Less than 5%
Online Thermal Dissipation
203 Btu/h
Free Slots
0
Additional Specification
network card pre-installed
Mounting Location
front
Product Certifications
BSMI || CSA || NOM || TUV || VCCI Class A
Efficiency At Full Load
75...154 V adjustable || 70...153 V
Other Output Voltages
100 V || 110 V || 127 V
Acoustic Level
55 dBA
Number Of Rack Unit
4U
Relative Humidity
0-95 %
Kw Rating
1800 W
Number Of Cables
1
Rated Power In Va
1920 VA
Control Panel
Multi-function LCD status and control console, LED status display with on line : on battery : replace battery and overload indicators
Storage Altitude
0-50000 ft
Other Input Voltages
100 V || 110 V || 127 V
Provided Equipment
CD with software || Documentation CD || Installation guide || Network Management Card || Rack mounting hardware || Rack Mounting brackets || Rack Mounting support rails || Smart UPS signalling RS-232 cable || USB cable
Alarm
alarm when on battery : distinctive low battery alarm : configurable delays
Battery Life
3-5 year(s)
Ambient Air Temperature For Operation
0-40°C
Operating Altitude
0...10000 ft
Ambient Air Temperature For Storage
-15-45°C
Battery Characteristics
Spill-proof, Maintenance-free
Load Capacity
1920 VA/1800 W
Number of Battery & Surge Outlets
10
Network (RJ-45)
Yes
Package Contents
Smart-UPS X 2000VA Rack/Tower LCD 100-127V with Network Card , CD with software, Documentation CD, Installation guide, Network management card, Rack mounting brackets, Rack mounting hardware, ack mounting support rails, Smart UPS signalling RS-232 cable, USB cable
Waveform Type
Sine Wave
Battery Chemistry
Valve Regulated Lead Acid
Surge Energy Rating
540 J
USB
Yes
Emergency Power OFF
Yes
Hot Swappable
Yes
Network Management
SNMP Manageable
Form Factor
Rack-mountable
Typical Battery Recharge Time
3 Hour
Total Number of Expansion Slots
1
Number of Batteries
1
Battery Life - Minimum
3 yr
Power Rating - Apparent
2 kVA
Output Ports Included
RS-232, USB
External Battery Pack Part Number
SMX120BP
Run Time - Full Load
10.93 min
Operating Temperature - Minimum
32 Degrees F
Surge Suppression Rating
540 J
Manufacturer Warranty
3 yr
Transfer Time - Maximum
8 msec
Transfer Time - Minimum
4 msec
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Operating Temperature - Maximum
104 Degrees F
Power Rating - Real
1.8 kW
Audible Alarm Conditions
Low Battery
Battery Recharge Time
3 hr
Frequency
50/60 Hz
Plug Configuration
5-20P
Input Current - Maximum
16 A
Receptacle Configuration
5-15R, 5-20R, L5-20R
External Battery Compatible
External Battery Pack Compatible
Includes Battery
Battery Included
Number of Outlets - UPS
9
Replacement Battery Part Number
APCRBC143

Description

UPS System, Line Interactive, Power Rating 1.92 kVA, Wattage 1.8 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 27.6 min/11 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 10, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration (1) L5-20R, (3) 5-20R, (6) 5-15R, NEMA Plug Configuration 5-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 7 in, Depth 19 in, Height 17 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.