Zoro Homepage

UPS System, 5000VA, Line Interactive, Out: 120/208/240V AC In: 208/240V AC

  • Mfr # SUA5000R5TXFMR

  • Zoro # G5365643


product price: $6,569.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

VA Rating - UPS Systems
5.0 kVA
UPS Type
Line Interactive
Power Rating
5000VA
Mounting
Rack
Wattage
4 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA5000R5TXFMR
Zoro #
G5365643
UPC #
-
Country of Origin
Philippines

Dimensions

Depth
25 in
Width
25 in
Cord Length
8 ft
Height
12 in
Overall Width
48.3 cm
Overall Height
31.1 cm
Rack Height
7U
Power Cord Length
8 ft
Overall Depth
63.5 cm

Details

VA Rating - UPS Systems
5.0 kVA
Item
UPS System
UPS Type
Line Interactive
Power Rating
5000VA
Mounting
Rack
Wattage
4 kW
Input Voltage
208/240V AC
Output Voltage
120/208/240V AC
Backup Time (Half/Full Load)
26.7 min/9.4 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
12
Input Current
24 A
Standards
CSA, RoHS, UL 1449, CSA, FCC Part 15 Class A, UL 1778
Transfer Time
4 to 8 msec
Automatic Volts Regulation
Yes
Display Type
LED
NEMA Receptacle Configuration
(1) L6-30R; (12) 5-20R; (2) L6-20R
Fax/Modem Line Protection
No
NEMA Plug Configuration
L6-30P
Hz
50/60 Hz ( +/-5 Hz)
Includes
CD with Software, Rack Mounting Support Rails, Smart UPS Signaling RS-232 Cable
Phase
Single
Battery Type
Sealed Lead Acid (SLA)
Capacity - Batteries
5000 VA/4000 W
Housing Color
Black
Housing Material
Steel
Acoustic Level
53 dBA
Usb Compatible
No
Ambient Air Temperature For Operation
0-40°C
Number Of Cables
1
Storage Altitude
0-50000 ft
Harmonic Distortion
less than 5 % at full load
Online Thermal Dissipation
1708 Btu/h
Mounting Location
front
Provided Equipment
User Manual || Smart UPS signalling RS-232 cable || Rack Mounting support rails || CD with software
Rated Power In Va
5000 VA
Ambient Air Temperature For Storage
-15-45°C
Efficiency At Full Load
151...268 V adjustable || 157...255 V, 95 % full load)
Input Frequency
50/60 Hz +/- 5 Hz auto-sensing
Free Slots
0
Control Panel
LED status display with load and battery bar-graphs and On Line : On Battery : Replace Battery : and Overload Indicators
Kw Rating
4000 W
Relative Humidity
0-95 %
Operating Altitude
0...10000 ft
Product Certifications
CSA
Alarm
alarm when on battery : distinctive low battery alarm : configurable delays
Number Of Rack Unit
7U
Network Management
SNMP Manageable
Surge Energy Rating
1020 J
Number of Battery & Surge Outlets
15
Load Capacity
5000 VA/4000 W
Package Contents
Smart-UPS 5000VA Rack-mountable UPS , CD with software, Rack mounting support rails, Smart UPS signalling RS-232 cable, User manual
Software Included
PowerChute Management Software
Form Factor
Rack-mountable
Network (RJ-45)
Yes
Emergency Power OFF
Optional
Battery Chemistry
Valve Regulated Lead Acid
Waveform Type
Sine Wave
Total Number of Expansion Slots
1
Dataline Protection
RJ-45
Battery Characteristics
Spill-proof, Maintenance-free
Typical Battery Recharge Time
3 Hour
Audible Alarm Conditions
Low Battery
Run Time - Full Load
9.35 min
Power Rating - Apparent
5 kVA
Output Ports Included
RS-232
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
2 yr
Includes Battery
Battery Included
Surge Suppression Rating
1,020 J
External Battery Compatible
Not External Battery Pack Compatible
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Power Rating - Real
4 kW
Number of Outlets - UPS
12
Transfer Time - Minimum
2 msec
Plug Configuration
L6-30P
Receptacle Configuration
5-20R, L6-20R, L6-30R
Frequency
50/60 Hz
Replacement Battery Part Number
RBC55
Battery Recharge Time
3 hr
Input Current - Maximum
24 A
Operating Temperature - Maximum
104 Degrees F
Transfer Time - Maximum
4 msec

Description

UPS System, Line Interactive, Power Rating 5 kVA, Wattage 4 kW, Input Voltage 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 26.7 min/9.4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 12, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration (1) L6-30R, (12) 5-20R, (2) L6-20R, NEMA Plug Configuration L6-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 19 in, Depth 25 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.