Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 500VA, Standby, Out: 120V AC In: 120V AC

  • Mfr # BK500BLK

  • Zoro # G3367497


product price: $175.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
500.0 VA
UPS Type
Standby
Power Rating
500VA
Mounting
Floor
Wattage
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK500BLK
Zoro #
G3367497
UPC #
731304021360
Country of Origin
India

Dimensions

Cord Length
6 ft
Width
11 in
Height
7 in
Depth
11 in
Overall Width
9.1 cm
Overall Height
16.5 cm
Power Cord Length
6 ft
Overall Depth
28.4 cm

Details

VA Rating - UPS Systems
500.0 VA
Item
UPS System
UPS Type
Standby
Power Rating
500VA
Mounting
Floor
Wattage
300 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
13 min 29 sec/3 min 24 sec
Outlet Type
(3) Surge; (3) UPS/Surge
Medical Grade
No
Number of Outlets
6
Green Environmental Attribute
Product is Rechargeable
Ports
USB
Hz
50/60 Hz ( +/-3 Hz)
Footnotes
2,4,6
Includes
CD with Software, Cord Management Straps, USB Cables
Display Type
LED
NEMA Receptacle Configuration
5-15R
Input Current
12 A
Standards
RoHS
Transfer Time
8 to 10 msec
Fax/Modem Line Protection
Yes
Phase
Single
NEMA Plug Configuration
5-15P
Special Features
LED Indicators Provide Proactive Notification of Changing Power and UPS Conditions
Automatic Volts Regulation
No
Housing Color
Black
Battery Type
Sealed Lead Acid (SLA)
Capacity - Batteries
500 VA/300 W
Voltage
120
Input Connection
NEMA 5-15P Plug
Housing Material
Steel
Product Certifications
cUL Listed || California (CEC) Battery Charger || ENERGY STAR V2.0 (USA) || Industry Canada
Ambient Air Temperature For Operation
0-40°C
Rated Power In Va
500 VA
Input Frequency
50/60 Hz +/- 3 Hz auto-sensing
Mounting Location
front
Ambient Air Temperature For Storage
-15-45°C
Storage Altitude
0-50000 ft
Kw Rating
300 W
Operating Altitude
0...10000 ft
Alarm
alarm when on battery : distinctive low battery alarm : overload continuous tone alarm
Acoustic Level
45 dBA
Number Of Cables
1
Provided Equipment
CD with software || Cord management straps || User Manual || USB cable
Battery Life
4-6 year(s)
Usb Compatible
Yes
Relative Humidity
0-95 %
Efficiency At Full Load
98...140 V
Online Thermal Dissipation
24 Btu/h
Control Panel
LED status display with on line : on battery : replace battery and overload indicators
Package Contents
Back-UPS CS 500VA Tower UPS , CD with software, Cord management straps, USB cable, User manual
Additional Information
Lifetime data recovery warranty, Serial Connectivity, USB connectivity
Battery Characteristics
Spill-proof, Maintenance-free
Waveform Type
Stepped Approximated Sine Wave
Battery Chemistry
Valve Regulated Lead Acid
Load Capacity
500 VA/300 W
Typical Battery Recharge Time
8 Hour
Form Factor
Tower
Product Series
CS
USB
Yes
Surge Energy Rating
480 J
Dataline Protection
RJ-11
Number of Battery & Surge Outlets
6
Number of Outlets - Surge Only
3
Receptacle Configuration
5-15R
Data Line Protection
Includes Data Line Surge Protection
Plug Configuration
5-15P
Battery Life - Minimum
4 yr
Automatic Voltage Regulation
No Automatic Voltage Regulation
Power Rating - Real
300 W
Power Rating - Apparent
500 VA
Transfer Time - Maximum
12 msec
External Battery Compatible
Not External Battery Pack Compatible
Output Ports Included
USB
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Input Current - Maximum
12 A
Frequency
50/60 Hz
Number of Outlets - UPS
6
Includes Battery
Battery Included
Transfer Time - Minimum
8 msec
Replacement Battery Part Number
RBC2
Operating Temperature - Maximum
104 Degrees F
Battery Recharge Time
8 hr
Run Time - Full Load
3.4 min
Surge Suppression Rating
480 J
Audible Alarm Conditions
Low Battery

Description

UPS System, Standby, Power Rating 500 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 15 min/4 min, Mounting Floor, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 8 to 10 msec, Width 4 in, Depth 11 in, Height 7 in, Cord Length 6 ft, Display Type LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.